Buy more than* S$200* and get FREE SHIPPING

  • Group Terminal Block T20
  • Group Terminal Block T20
  • Group Terminal Block T20

Group Terminal Block T20 T20 C 30

4.83 (6)
Item.#
06945757
Mfr.#
T20 C 30
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
36.95 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
3.5
Specification
Group Terminal Block
Terminal Screws
M4 x 10 +/- self up
Withstand Voltage
1 minute 2000V
Dimensions A (mm)
383
Conformity Standard
JIS C2811 (industrial terminal block)
Rated Value (A)
30(3.5mm2)
Temperature rise
(Temperature rise of the conductive metal fittings) 40 deg C or less
Insulation Resistance (Mohm)
(Each live parts between and attached metal plates and each charging unit) more than 100
Ambient Temperature
-20 to 55 deg C (However, there is no icing or condensation)
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
250
Clamping Torque
1.4 to 1.8N m
Dimensions B (mm)
373
Relative Humidity
45 to 85%
Number of Poles
30
Weight (g)
420
Maximum Current (A)
1.25mm 2 wire -15A2mm 2 wire -20A3.5mm 2 wire -30A (crimp terminal JIS non-standard) 5.5mm 2 wire -40A (crimp terminal JIS non-standard)
Connectable Wire (mm2)
1.25,2, 3.5, 5.5 ( is, JIS standard is out of the crimp terminal)
Material
Terminal-based: phenol
terminal Thread: iron (galvanized chromate treatment)
conductive plate: Brass (nickel plated)
name sticker: Fibre
cover: Polycarbonate
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Fixed and used to plate
4
From Japan
On 2017-01-06 17:14:35
Strength There is also does not have any trouble. Screw holes has only two, is four want.
This review is about item#6945601.
Branch and the relay wiring
5
From Japan
On 2015-12-10 15:18:24
Strength was good there
This review is about item#06945635.
Use in motor control of the hydraulic unit
5
From Japan
On 2015-03-28 09:31:56
I was saved because it does not place other than the home improvement.
This review is about item#06945635.
Control panel
5
From Japan
On 2015-03-22 17:57:04
Although we have used a variety of manufacturers, I think that is a good thing of Kasuga Electric Works.
This review is about item#06945696.
Repair or alteration multi
5
From Japan
On 2013-05-09 18:42:01
Favorable
This review is about item#06945662.
Wiring connection of the vehicle
5
From Japan
On 2012-07-09 16:20:51
Since the manufacturer goods peace of mind 2-pole 3-pole that's this size is Monotarou brand there is not
This review is about item#06945601.