Buy more than* S$200* and get FREE SHIPPING

  • Set Terminal Block T30
  • Set Terminal Block T30
  • Set Terminal Block T30
  • Set Terminal Block T30

Set Terminal Block T30 T 30 C02

3.60 (5)
Item.#
06945766
Mfr.#
T 30 C02
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
8
Specification
Group Terminal Block
Terminal Screws
M5x12+/- self rise
Connectable Wire (mm2)
3.5, 5.5, 8
Relative Humidity
45 - 85%
Number of Poles
2
Weight (g)
90
Maximum Current (A)
3.5mm2-30 5.5mm2-40 8mm2-50
Insulation Resistance (Mohm)
100 and above (between each live parts, or between each live part and metal mounting plate)
Ambient Temperature
-20 To 55 degree c ( However, no dew condensation or icing )
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
600
Clamping Torque
2.2 - 2.8N・m
Dimensions B (mm)
48
Withstand Voltage
2500V, 1 minute
Dimensions A (mm)
60
Conformity Standard
JIS C2811(industrial terminal block)
Rated Value (A)
50(8mm2)
Temperature rise
40 deg C or less (rise-in-heat value of electric conduction metal fittings)
Material
terminal base: phenol terminal thread-part: iron (zinc galvanizing chromate treatment) plate conducting: brass (nickel plate) register seal: fiber covering: polycarbonate
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Vehicle wiring
5
From Japan
On 2017-11-11 18:22:43
I always use it. I think that there is no problem. I will continue to use it.
This review is about item#6945793.
Distribution board from generator on site
3
From Japan
On 2015-02-28 18:17:03
Easy to use
This review is about item#06945784.
Relay wiring between the testing machine and the device under test
3
From Japan
On 2014-11-19 10:16:34
For wiring, use a cord with a crimp round terminal normally. I screw it, but as you move the cord, the screw loosens and it moves soon and it seems to come off. Although it is a structure to suppress the screw with a mountain of crosses when seeing it, since the contact area is small, the power of holding down is insufficient. So I use all the screws instead of ordinary sems screws, flat washers, spring washers. Also, since it is an iron screw, the electric resistance is large, and if you want to say it, the resistance loss should be reduced by the brass screw.
This review is about item#06945793.
Independent solar power generation
5
From Japan
On 2014-04-21 08:17:56
Truly Kasuga Electric, a sense of security when crimping terminals are tightened! It is! Best
This review is about item#06945802.
For wire connection terminal branch
2
From Japan
On 2014-01-10 12:13:27
The screw part is weak, and when it is fitted or removed many times, the screw will become difficult to tighten. I feel that the strength of the screw part is weak.
This review is about item#06945793.