Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Set Terminal Block T30
  • Set Terminal Block T30
  • Set Terminal Block T30

Set Terminal Block T30 T 30 C15

3.83 (6)
Item.#
06945836
Mfr.#
T 30 C15
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
8
Specification
Group Terminal Block
Weight (g)
455
Clamping Torque
2.2 to 2.8N m
Dimensions B (mm)
256
Withstand Voltage
1 minute 2500V
Dimensions A (mm)
268
Insulation Resistance (Mohm)
(Each live parts between and attached metal plates and each charging unit) more than 100
Ambient Temperature
-20 to 55 deg C (However, there is no icing or condensation)
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
600
Conformity Standard
JIS C2811 (industrial terminal block)
Rated Value (A)
50(8mm2)
Terminal Screws
M5 x 12 +/- self up
Connectable Wire (mm2)
3.5,5.5,8
Relative Humidity
45 to 85%
Temperature rise
(Temperature rise of the conductive metal fittings) 40 deg C or less
Material
Terminal-based: phenol
terminal Thread: iron (galvanized chromate treatment)
conductive plate: Brass (nickel plated)
name sticker: Fibre
cover: Polycarbonate
Maximum Current (A)
3.5mm2-305.5mm2-408mm2-50
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Purchase for practicing practical skills of electrical engineer
5
From Japan
On 2018-05-01 07:04:25
I used it for practicing practical tests, but when connecting electric wires, I could use it without breaking even if I repeated opening and closing the screw several times.
This review is about item#06945766.
Vehicle wiring
5
From Japan
On 2017-11-11 18:22:43
I always use it. I think that there is no problem. I will continue to use it.
This review is about item#6945793.
Distribution board from generator on site
3
From Japan
On 2015-02-28 18:17:03
Easy to use
This review is about item#06945784.
Relay wiring between the testing machine and the device under test
3
From Japan
On 2014-11-19 10:16:34
For wiring, use a cord with a crimp round terminal normally. I screw it, but as you move the cord, the screw loosens and it moves soon and it seems to come off. Although it is a structure to suppress the screw with a mountain of crosses when seeing it, since the contact area is small, the power of holding down is insufficient. So I use all the screws instead of ordinary sems screws, flat washers, spring washers. Also, since it is an iron screw, the electric resistance is large, and if you want to say it, the resistance loss should be reduced by the brass screw.
This review is about item#06945793.
Independent solar power generation
5
From Japan
On 2014-04-21 08:17:56
Truly Kasuga Electric, a sense of security when crimping terminals are tightened! It is! Best
This review is about item#06945802.
For wire connection terminal branch
2
From Japan
On 2014-01-10 12:13:27
The screw part is weak, and when it is fitted or removed many times, the screw will become difficult to tighten. I feel that the strength of the screw part is weak.
This review is about item#06945793.