Buy more than* S$200* and get FREE SHIPPING

  • Set Terminal Block T60
  • Set Terminal Block T60
  • Set Terminal Block T60
  • Set Terminal Block T60

Set Terminal Block T60 TC 60 C04

5.00 (4)
Item.#
06945881
Mfr.#
TC 60 C04
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
600
Clamping Torque
2.2 - 2.8N・m
Dimensions B (mm)
88
Relative Humidity
45 - 85%
Dimensions A (mm)
100
Number of Poles
4
Weight (g)
210
Temperature rise
less than 40 deg C (Temperature rise value of electric conduction metallic parts)
Ambient Temperature
-20 To 55 degree c (However, no dew condensation or freezing )
Maximum Current (A)
5.5mm2-40 8mm2-50 14mm2-70
Rated Impulse Withstand Voltage (kV)
6
Specification
Group Terminal Block
Terminal Screws
M5x10 + round head washer
Connectable Wire (mm2)
5.5, 8, 14
Withstand Voltage
2500V, 1 minute
Conformity Standard
JIS C2811 (Terminal Block for industry)
Rated Value (A)
70(14mm2)
Compatible Electric Wire (mm2)
14
Insulation Resistance (Mohm)
more than 100 (Between each live part mutual and between each live part and installation metallic plate)
Material
terminal base: phenol terminal thread-part: iron (zinc galvanizing chromate treatment) plate conducting: brass (nickel plate) register seal: fiber covering: polycarbonate
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Terminal connection
5
From Japan
On 2017-02-11 09:37:13
I think that it is a good product. I could easily connect the terminals. It is a necessity for electric construction.
This review is about item#6945915.
Parts in the control panel
5
From Japan
On 2016-12-21 14:50:41
Thank you for the black mark you would like me to write what amperes withstand pressure in the product's bevel. For misuse prevention
This review is about item#6945881.
DC power distribution
5
From Japan
On 2015-03-22 19:20:22
I chose a bit oversized so I am very satisfied with satisfaction.
This review is about item#06945906.
It is used for wiring of in-house power generation equipment.
5
From Japan
On 2013-10-20 15:00:05
I bought it as a terminal block of TC - 60 terminal stand independent type solar power generation by Kasuga Denki. Because it can flow up to 50 A at the low voltage, it thought that it did not generate heat. The thickness of the conductive plate is about 2.6 mm and it is quite thick and there is a sense of security. Originally it should be able to pass more, somewhat excessive grade? Crimp terminals can be used with M5 to M6 specifications with a width of 12.5 mm. If it is a single core electric wire such as VVF, it can be wrapped and tightened. T-30 of the same manufacturer with cheap price was also a candidate, but if it goes up to 30 A it wants to recommend TC - 60 if it exceeds T - 30, 50 A.
This review is about item#06945897.