Buy more than* S$200* and get FREE SHIPPING

  • Set Terminal Block T60
  • Set Terminal Block T60
  • Set Terminal Block T60

Set Terminal Block T60 TC 60 C10

5.00 (4)
Item.#
06945915
Mfr.#
TC 60 C10
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
600
Dimensions A (mm)
208
Number of Poles
10
Weight (g)
510
Clamping Torque
2.2 to 2.8N m
Dimensions B (mm)
196
Relative Humidity
45 to 85%
Temperature rise
(Temperature rise of the conductive metal fittings) 40 deg C or less
Ambient Temperature
-20 to 55 deg C (However, there is no icing or condensation)
Maximum Current (A)
5.5mm2-408mm2-5014mm2-70
Rated Impulse Withstand Voltage (kV)
6
Specification
Group Terminal Block
Conformity Standard
JIS C2811 (industrial terminal block)
Rated Value (A)
70(14mm2)
Compatible Electric Wire (mm2)
14
Terminal Screws
M5 x 10 +/- round washer
Connectable Wire (mm2)
5.5,8,14
Withstand Voltage
1 minute 2500V
Insulation Resistance (Mohm)
(Each live parts between and attached metal plates and each charging unit) more than 100
Material
Terminal-based: phenol
terminal Thread: iron (galvanized chromate treatment)
conductive plate: Brass (nickel plated)
name sticker: Fibre
cover: Polycarbonate
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Terminal connection
5
From Japan
On 2017-02-11 09:37:13
I think that it is a good product. I could easily connect the terminals. It is a necessity for electric construction.
This review is about item#6945915.
Parts in the control panel
5
From Japan
On 2016-12-21 14:50:41
Thank you for the black mark you would like me to write what amperes withstand pressure in the product's bevel. For misuse prevention
This review is about item#6945881.
DC power distribution
5
From Japan
On 2015-03-22 19:20:22
I chose a bit oversized so I am very satisfied with satisfaction.
This review is about item#06945906.
It is used for wiring of in-house power generation equipment.
5
From Japan
On 2013-10-20 15:00:05
I bought it as a terminal block of TC - 60 terminal stand independent type solar power generation by Kasuga Denki. Because it can flow up to 50 A at the low voltage, it thought that it did not generate heat. The thickness of the conductive plate is about 2.6 mm and it is quite thick and there is a sense of security. Originally it should be able to pass more, somewhat excessive grade? Crimp terminals can be used with M5 to M6 specifications with a width of 12.5 mm. If it is a single core electric wire such as VVF, it can be wrapped and tightened. T-30 of the same manufacturer with cheap price was also a candidate, but if it goes up to 30 A it wants to recommend TC - 60 if it exceeds T - 30, 50 A.
This review is about item#06945897.