Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Set Terminal Block T100
  • Set Terminal Block T100
  • Set Terminal Block T100
  • Set Terminal Block T100

Set Terminal Block T100 TC 100 C02

5.00 (6)
Item.#
06945924
Mfr.#
TC 100 C02
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Group Terminal Block
Terminal Screws
M8x14+ hexagon head bolt
Dimensions B (mm)
67
Relative Humidity
45 - 85%
Withstand Voltage
2500V, 1 minute
Dimensions A (mm)
78
Number of Poles
2
Compatible Electric Wire (mm2)
38
Ambient Temperature
-20 To 55 degree c (However, no dew condensation or freezing )
Maximum Current (A)
22mm2-90 (30mm2-110) 38mm2-130 (50mm2-130)
Temperature rise
less than 40 deg C (Temperature rise value of electric conduction metallic parts)
Clamping Torque
8 - 10N・m
Rated Impulse Withstand Voltage (kV)
6
Connectable Wire (mm2)
22, (30), 38, (50)
Rated Insulation Voltage (V)
600
Conformity Standard
JIS C2811 (Terminal Block for industry)
Rated Value (A)
130(38mm2)
Weight (g)
290
Insulation Resistance (Mohm)
more than 100 (Between each live part mutual and between each live part and installation metallic plate)
Material
terminal base: phenol terminal thread-part: iron (zinc galvanizing chromate treatment) plate conducting: brass (nickel plate) register seal: fiber covering: polycarbonate
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Crane Car switch box
5
From Japan
On 2018-06-15 17:23:04
Making is also a solid thing. I think that it is even better if it can adjust the length of the terminal.
This review is about item#6945951.
For electric welding
5
From Japan
On 2018-02-16 16:07:57
As a terminal block used for electric welding, it is utilized on the power terminal block of 200v. It is safe because it has a transparent cover.
This review is about item#6945933.
Development of equipment
5
From Japan
On 2016-11-21 21:26:20
It is easy to use, and it is heavily used for product development and field power supply construction.
This review is about item#6945942.
For car sub-battery wiring
5
From Japan
On 2016-04-27 17:27:58
The wiring was also refreshing with making firm.
This review is about item#06945924.
Independent power supply diy
5
From Japan
On 2015-01-21 18:38:22
I am satisfied because it is inexpensive and has enough performance.
This review is about item#06945924.
Distribution of stand-alone solar power generation
5
From Japan
On 2013-03-04 13:11:21
I thought that it was a very solid build and reliable item.
This review is about item#06945924.