Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Set Terminal Block T100
  • Set Terminal Block T100
  • Set Terminal Block T100
  • Set Terminal Block T100

Set Terminal Block T100 TC 100 C04

5.00 (6)
Item.#
06945942
Mfr.#
TC 100 C04
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
121
Relative Humidity
45 - 85%
Withstand Voltage
2500V, 1 minute
Dimensions A (mm)
132
Number of Poles
4
Compatible Electric Wire (mm2)
38
Clamping Torque
8 - 10N・m
Rated Impulse Withstand Voltage (kV)
6
Insulation Resistance (Mohm)
100 and above (between each live parts, or between each live part and metal mounting plate)
Material
terminal base: phenol terminal thread-part: iron (zinc galvanizing chromate treatment) plate conducting: brass (nickel plate) register seal: fiber covering: polycarbonate
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connectable Wire (mm2)
22, (30), 38, (50)
Rated Insulation Voltage (V)
600
Conformity Standard
JIS C2811(industrial terminal block)
Rated Value (A)
130(38mm2)
Weight (g)
470
Specification
Group Terminal Block
Terminal Screws
M8x14+ hexagon head bolt
Temperature rise
40 deg C or less (rise-in-heat value of electric conduction metal fittings)
Ambient Temperature
-20 To 55 degree c ( However, no dew condensation or icing )
Maximum Current (A)
22mm2-90 (30mm2-110) 38mm2-130 (50mm2-130)
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Crane Car switch box
5
From Japan
On 2018-06-15 17:23:04
Making is also a solid thing. I think that it is even better if it can adjust the length of the terminal.
This review is about item#6945951.
For electric welding
5
From Japan
On 2018-02-16 16:07:57
As a terminal block used for electric welding, it is utilized on the power terminal block of 200v. It is safe because it has a transparent cover.
This review is about item#6945933.
Development of equipment
5
From Japan
On 2016-11-21 21:26:20
It is easy to use, and it is heavily used for product development and field power supply construction.
This review is about item#6945942.
For car sub-battery wiring
5
From Japan
On 2016-04-27 17:27:58
The wiring was also refreshing with making firm.
This review is about item#06945924.
Independent power supply diy
5
From Japan
On 2015-01-21 18:38:22
I am satisfied because it is inexpensive and has enough performance.
This review is about item#06945924.
Distribution of stand-alone solar power generation
5
From Japan
On 2013-03-04 13:11:21
I thought that it was a very solid build and reliable item.
This review is about item#06945924.