Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Set Terminal Block T100
  • Set Terminal Block T100
  • Set Terminal Block T100

Set Terminal Block T100 TC 100 C06

5.00 (4)
Item.#
06945951
Mfr.#
TC 100 C06
Package Qty.
1PC
Ship pack of
1
30.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
38
Specification
Group Terminal Block
Terminal Screws
M8x14+ hexagon head bolt
Connectable Wire (mm2)
22, (30), 38, (50)
Relative Humidity
45 - 85%
Number of Poles
6
Weight (g)
650
Insulation Resistance (Mohm)
100 and above (between each live parts, or between each live part and metal mounting plate)
Ambient Temperature
-20 To 55 degree c ( However, no dew condensation or icing )
Temperature rise
40 deg C or less (rise-in-heat value of electric conduction metal fittings)
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
600
Clamping Torque
8 - 10N・m
Dimensions B (mm)
175
Withstand Voltage
2500V, 1 minute
Dimensions A (mm)
186
Conformity Standard
JIS C2811(industrial terminal block)
Rated Value (A)
130(38mm2)
Material
terminal base: phenol terminal thread-part: iron (zinc galvanizing chromate treatment) plate conducting: brass (nickel plate) register seal: fiber covering: polycarbonate
Maximum Current (A)
22mm2-90 (30mm2-110) 38mm2-130 (50mm2-130)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Development of equipment
5
From Japan
On 2016-11-21 21:26:20
Easy to use, it has been widely used in product development and site power construction.
This review is about item#6945942.
For the car of the sub-battery wiring
5
From Japan
On 2016-04-27 17:27:58
Firm wiring in the making also neat.
This review is about item#06945924.
diy independent power
5
From Japan
On 2015-01-21 18:38:22
Since inexpensive performance sufficient, we are satisfied.
This review is about item#06945924.
Distribution of stand-alone solar power generation
5
From Japan
On 2013-03-04 13:11:21
I thought to be reliable but the goods in a very firm to make.
This review is about item#06945924.