Buy more than* S$200* and get FREE SHIPPING

  • Set Terminal Block T100
  • Set Terminal Block T100
  • Set Terminal Block T100

Set Terminal Block T100 TC 100 C10

5.00 (4)
Item.#
06945967
Mfr.#
TC 100 C10
Package Qty.
1PC
Ship pack of
1
48.62 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
38
Specification
Group Terminal Block
Terminal Screws
M8 x 14 + hexagonal bolt
Connectable Wire (mm2)
22,(30),38,(50)
Relative Humidity
45 to 85%
Conformity Standard
JIS C2811 (industrial terminal block)
Rated Value (A)
130(38mm2)
Insulation Resistance (Mohm)
(Each live parts between and attached metal plates and each charging unit) more than 100
Ambient Temperature
-20 to 55 deg C (However, there is no icing or condensation)
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
600
Clamping Torque
8 to 10N m
Dimensions B (mm)
283
Withstand Voltage
1 minute 2500V
Dimensions A (mm)
294
Weight (g)
1010
Temperature rise
(Temperature rise of the conductive metal fittings) 40 deg C or less
Material
Terminal-based: phenol
terminal Thread: iron (galvanized chromate treatment)
conductive plate: Brass (nickel plated)
name sticker: Fibre
cover: Polycarbonate
Maximum Current (A)
22mm2-90(30mm2-110)38mm2-130(50mm2-130)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Development of equipment
5
From Japan
On 2016-11-21 21:26:20
Easy to use, it has been widely used in product development and site power construction.
This review is about item#6945942.
For the car of the sub-battery wiring
5
From Japan
On 2016-04-27 17:27:58
Firm wiring in the making also neat.
This review is about item#06945924.
diy independent power
5
From Japan
On 2015-01-21 18:38:22
Since inexpensive performance sufficient, we are satisfied.
This review is about item#06945924.
Distribution of stand-alone solar power generation
5
From Japan
On 2013-03-04 13:11:21
I thought to be reliable but the goods in a very firm to make.
This review is about item#06945924.