Buy more than* S$200* and get FREE SHIPPING

  • Set Terminal Block T200
  • Set Terminal Block T200
  • Set Terminal Block T200

Set Terminal Block T200 TC 200 C02

4.00 (1)
Item.#
06945976
Mfr.#
TC 200 C02
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
100
Specification
Group Terminal Block
Withstand Voltage
1 minute 2500V
Dimensions A (mm)
96
Conformity Standard
JIS C2811 (industrial terminal block)
Rated Value (A)
240(100mm2
Terminal Screws
M10 x 20 + hexagonal bolt
Insulation Resistance (Mohm)
(Each live parts between and attached metal plates and each charging unit) more than 100
Ambient Temperature
-20 to 55 deg C (However, there is no icing or condensation)
Temperature rise
(Temperature rise of the conductive metal fittings) 40 deg C or less
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
600
Connectable Wire (mm2)
60,(80),100
Relative Humidity
45 to 85%
Number of Poles
2
Weight (g)
525
Clamping Torque
15 to 20N m
Dimensions B (mm)
83
Material
Terminal-based: phenol
terminal Thread: iron (galvanized chromate treatment)
conductive plate: Brass (nickel plated)
name sticker: Fibre
cover: Polycarbonate
Maximum Current (A)
60mm2-175(80mm2-200)100mm2-240
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Trunk wiring
4
From Japan
On 2014-06-17 17:57:25
I would like you to make the mounting hole stronger a little more or make it to 4 pieces.
This review is about item#06945985.