Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Set Terminal Block T200
  • Set Terminal Block T200
  • Set Terminal Block T200
  • Set Terminal Block T200

Set Terminal Block T200 TC 200 C03

4.00 (1)
Item.#
06945985
Mfr.#
TC 200 C03
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
100
Specification
Group Terminal Block
Terminal Screws
M10x20+ hexagon head bolt
Connectable Wire (mm2)
60, (80), 100
Relative Humidity
45 - 85%
Number of Poles
3
Weight (g)
700
Material
terminal base: phenol terminal thread-part: iron (zinc galvanizing chromate treatment) plate conducting: brass (nickel plate) register seal: fiber covering: polycarbonate
Maximum Current (A)
60mm2-175 (80mm2-200) 100mm2-240
Insulation Resistance (Mohm)
100 and above (between each live parts, or between each live part and metal mounting plate)
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
600
Clamping Torque
15 - 20N・m
Dimensions B (mm)
117
Withstand Voltage
2500V, 1 minute
Dimensions A (mm)
130
Conformity Standard
JIS C2811(industrial terminal block)
Rated Value (A)
240(100mm2
Ambient Temperature
-20 To 55 degree c ( However, no dew condensation or icing )
Temperature rise
40 deg C or less (rise-in-heat value of electric conduction metal fittings)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Trunk wiring
4
From Japan
On 2014-06-17 17:57:25
I would like you to make the mounting hole stronger a little more or make it to 4 pieces.
This review is about item#06945985.