Buy more than* S$200* and get FREE SHIPPING

  • Set Terminal Block T200
  • Set Terminal Block T200
  • Set Terminal Block T200

Set Terminal Block T200 TC 200 C04

4.00 (1)
Item.#
06945994
Mfr.#
TC 200 C04
Package Qty.
1PC
Ship pack of
1
41.72 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
100
Specification
Group Terminal Block
Terminal Screws
M10x20+ hexagon head bolt
Connectable Wire (mm2)
60, (80), 100
Relative Humidity
45 - 85%
Number of Poles
4
Weight (g)
875
Insulation Resistance (Mohm)
more than 100 (Between each live part mutual and between each live part and installation metallic plate)
Ambient Temperature
-20 To 55 degree c (However, no dew condensation or freezing )
Temperature rise
40 deg C or less (rise-in-heat value of electric conduction metal fittings)
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
600
Clamping Torque
15 - 20N・m
Dimensions B (mm)
151
Withstand Voltage
2500V, 1 minute
Dimensions A (mm)
164
Conformity Standard
JIS C2811(industrial terminal block)
Rated Value (A)
240(100mm2
Material
terminal base: phenol terminal thread-part: iron (zinc galvanizing chromate treatment) plate conducting: brass (nickel plate) register seal: fiber covering: polycarbonate
Maximum Current (A)
60mm2-175 (80mm2-200) 100mm2-240
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Trunk wiring
4
From Japan
On 2014-06-17 17:57:25
I would like you to make the mounting hole stronger a little more or make it to 4 pieces.
This review is about item#06945985.