Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Set Terminal Block T200
  • Set Terminal Block T200
  • Set Terminal Block T200

Set Terminal Block T200 TC 200 C06

4.00 (1)
Item.#
06946003
Mfr.#
TC 200 C06
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
100
Specification
Group Terminal Block
Terminal Screws
M10 x 20 + hexagonal bolt
Connectable Wire (mm2)
60,(80),100
Relative Humidity
45 to 85%
Number of Poles
6
Weight (g)
1225
Material
Terminal-based: phenol
terminal Thread: iron (galvanized chromate treatment)
conductive plate: Brass (nickel plated)
name sticker: Fibre
cover: Polycarbonate
Maximum Current (A)
60mm2-175(80mm2-200)100mm2-240
Insulation Resistance (Mohm)
(Each live parts between and attached metal plates and each charging unit) more than 100
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
600
Clamping Torque
15 to 20N m
Dimensions B (mm)
219
Withstand Voltage
1 minute 2500V
Dimensions A (mm)
232
Conformity Standard
JIS C2811 (industrial terminal block)
Rated Value (A)
240(100mm2
Ambient Temperature
-20 to 55 deg C (However, there is no icing or condensation)
Temperature rise
(Temperature rise of the conductive metal fittings) 40 deg C or less
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Trunk wiring
4
From Japan
On 2014-06-17 17:57:25
I would like you to make the mounting hole stronger a little more or make it to 4 pieces.
This review is about item#06945985.