Buy more than* S$200* and get FREE SHIPPING

  • Set Terminal Block T300
  • Set Terminal Block T300
  • Set Terminal Block T300
  • Set Terminal Block T300
  • Set Terminal Block T300

Set Terminal Block T300 TC 300 B

Item.#
06946012
Mfr.#
TC 300 B
Package Qty.
1PC
Ship pack of
1
17.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connectable Wire (mm2)
80, 100, 125, 150
Insulation Resistance (Mohm)
more than 100 (Between each live part mutual and between each live part and installation metallic plate)
Rated Value (A)
310 (150mm2) 400 (80mm2x2 pieces)
Compatible Electric Wire (mm2)
150
Clamping Torque
15 - 20N・m
Temperature rise
less than 40 deg C (Temperature rise value of electric conduction metallic parts)
Withstand Voltage
2500V, 1 minute
Weight (g)
290
Caution
The terminal cover is not attached
Rated Impulse Withstand Voltage (kV)
6
Relative Humidity
45 - 85%
Conformity Standard
JIS C2811 (Terminal Block for industry)
Ambient Temperature
-20 To 55 degree c (However, no dew condensation or freezing )
Maximum Current (A)
80mm2-210 100mm2-240 125mm2-270 150mm2-310
Terminal Screws
M10x25 STUD (HEXAGON NUTS)
Rated Insulation Voltage (V)
600
Number of Poles
1
Material
Terminal-based: phenol Screw terminals: iron (zinc chromate plating) Conductive plate: brass (nickel plated) named seals: fibre
Specification
Group Terminal Block