Buy more than* S$200* and get FREE SHIPPING

  • Rail Type Terminal-Block Tx Series
  • Rail Type Terminal-Block Tx Series
  • Rail Type Terminal-Block Tx Series

Rail Type Terminal-Block Tx Series TX50

4.80 (5)
Item.#
06946161
Mfr.#
TX50
Package Qty.
1Box(30PC)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
600
Material
Polycarbonate (terminal unit)
Relative Humidity
45 - 85%
Maximum Current (A)
80
Withstand Voltage
2500V, 1 minute
Insulation Resistance (Mohm)
more than 100 (between each live part, and between each live part and attachment metal plates)
Temperature rise
less than 40 (Temperature rise value of electric conduction metallic parts)
Rated Impulse Withstand Voltage (kV)
6
Type
Standard type
Connectable Wire (mm2)
14
Conformity Standard
IS C2811 (terminal block for industry)
Terminal Screws
M5x12
Compatible Rail Width (mm)
35-mm width DIN rail
Ambient Temperature
-20 to 55 deg C (however, no freezing or condensation)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Wiring connection in equipment
5
From Japan
On 2017-05-24 08:23:32
As a cheap and casually used terminal block I think quality is also a point. The joined end will come off if you use the fitted connector. It seems to sell the board for the edge, but it is troublesome so I use it by the necessary number + 1. It is better to be careful not to lead to breakage as the square washer rotates and deforms the plate part at the corner at the time of screw tightening. (Although other terminal blocks are similar in this respect)
This review is about item#06946116.
Modification of control panel
5
From Japan
On 2016-07-23 21:01:04
It seems that the screw does not loosen with some vibration even though it is made sturdy.
This review is about item#06946152.
Used as a terminal block to be installed in the panel
5
From Japan
On 2015-12-19 17:31:26
There is no problem in particular. Because I used it from before ...
This review is about item#06946125.
Existing update
4
From Japan
On 2015-02-19 13:06:52
no problem
This review is about item#06946134.
Control panel production
5
From Japan
On 2013-07-03 17:50:15
I used it freely.
This review is about item#06946134.