Buy more than* S$200* and get FREE SHIPPING

  • Rail Type Terminal-Block Tx Series
  • Rail Type Terminal-Block Tx Series
  • Rail Type Terminal-Block Tx Series
  • Rail Type Terminal-Block Tx Series

Rail Type Terminal-Block Tx Series TX100

4.80 (5)
Item.#
06946186
Mfr.#
TX100
Package Qty.
1Box(6PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
600
Material
Polycarbonate (terminal unit)
Weight (g)
83
Connectable Wire (mm2)
38
Conformity Standard
IS C2811 (industrial terminal block)
Terminal Screws
M8x14
Ambient Temperature
-20 to 55 deg C (However, you can no condensation or icing)
Rated Impulse Withstand Voltage (kV)
6
Type
Standard type
Withstand Voltage
1 minute 2500V
Compatible Rail Width (mm)
35mm width DIN rail
Relative Humidity
45 to 85%
Maximum Current (A)
130
Insulation Resistance (Mohm)
(Each live parts between and attached metal plates and each charging unit) more than 100
Temperature rise
(Temperature rise of the conductive metal fittings) 40 deg C or less
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Wiring connection in equipment
5
From Japan
On 2017-05-24 08:23:32
As a cheap and casually used terminal block I think quality is also a point. The joined end will come off if you use the fitted connector. It seems to sell the board for the edge, but it is troublesome so I use it by the necessary number + 1. It is better to be careful not to lead to breakage as the square washer rotates and deforms the plate part at the corner at the time of screw tightening. (Although other terminal blocks are similar in this respect)
This review is about item#06946116.
Modification of control panel
5
From Japan
On 2016-07-23 21:01:04
It seems that the screw does not loosen with some vibration even though it is made sturdy.
This review is about item#06946152.
Used as a terminal block to be installed in the panel
5
From Japan
On 2015-12-19 17:31:26
There is no problem in particular. Because I used it from before ...
This review is about item#06946125.
Existing update
4
From Japan
On 2015-02-19 13:06:52
no problem
This review is about item#06946134.
Control panel production
5
From Japan
On 2013-07-03 17:50:15
I used it freely.
This review is about item#06946134.