Buy more than* S$200* and get FREE SHIPPING

  • Rail Type Terminal-Block Tx Series
  • Rail Type Terminal-Block Tx Series
  • Rail Type Terminal-Block Tx Series

Rail Type Terminal-Block Tx Series TX300

4.80 (5)
Item.#
06946213
Mfr.#
TX300
Package Qty.
1Box(3PC)
Ship pack of
1
44.49 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
600
Material
Polycarbonate (terminal unit)
Withstand Voltage
2500V, 1 minute
Connectable Wire (mm2)
150
Conformity Standard
IS C2811 (terminal block for industry)
Temperature rise
0 deg C or less (rise-in-heat value of electric conduction metal fittings)
Ambient Temperature
-20 to 55 deg C (however, no freezing or condensation)
Rated Impulse Withstand Voltage (kV)
6
Type
Standard type
Terminal Screws
M10x20
Compatible Rail Width (mm)
35-mm width DIN rail
Relative Humidity
45 - 85%
Maximum Current (A)
310
Insulation Resistance (Mohm)
100 and above (between each live part, or between each live part and attachment metal plates)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
装置内の配線接続
5
From Japan
On 2017-05-24 08:23:32
値段も安く気軽に使う端子台としては品質も及第点だと思います。 連結した端っこははめ込んである接続子を使うと抜けてきます。 端っこ用の板を売っているようですが、面倒なので必要数+1で使ってます。ねじ締めの際に四角ワッシャが回転して角で板部を変形させますので破損につながらない様に気をつけた方が良いです。(この点は他の端子台も似たようなものですが)
This review is about item#06946116.
Remodeling of the control panel
5
From Japan
On 2016-07-23 21:01:04
It seems screws are loose in some of the vibration in rugged construction.
This review is about item#06946152.
Used as a terminal block mounted in the panel
5
From Japan
On 2015-12-19 17:31:26
There is no problem in particular. Since I was using from the front ...
This review is about item#06946125.
Existing update
4
From Japan
On 2015-02-19 13:06:52
no problem
This review is about item#06946134.
Control panel production
5
From Japan
On 2013-07-03 17:50:15
I used it freely.
This review is about item#06946134.