Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rail Type Terminal-Block Tx Series
  • Rail Type Terminal-Block Tx Series
  • Rail Type Terminal-Block Tx Series
  • Rail Type Terminal-Block Tx Series

Rail Type Terminal-Block Tx Series TXU 10

5.00 (1)
Item.#
06946265
Mfr.#
TXU 10
Package Qty.
1Box(60PC)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
35 mm width DIN rail compatible jump up terminal block
Maximum Current (A)
20
Type
Jump up type
Rated Insulation Voltage (V)
600
Connectable Wire (mm2)
2
Terminal Screws
M3.5x8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-11-22 12:55:06
Very beautiful, easy to use, I will buy next time as well.
This review is about item#6946256.