Buy more than* S$200* and get FREE SHIPPING

  • Rail Type Terminal-Block Tx Series
  • Rail Type Terminal-Block Tx Series
  • Rail Type Terminal-Block Tx Series
  • Rail Type Terminal-Block Tx Series

Rail Type Terminal-Block Tx Series TXU 30

5.00 (1)
Item.#
06946283
Mfr.#
TXU 30
Package Qty.
1Box(30PC)
Ship pack of
1
44.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
35 mm width DIN rail compatible jump up terminal block
Type
Jump up form
Maximum Current (A)
50
Rated Insulation Voltage (V)
600
Terminal Screws
M5x10
Connectable Wire (mm2)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-11-22 12:55:06
Very beautiful, easy to use, I will buy next time as well.
This review is about item#6946256.