Buy more than* S$200* and get FREE SHIPPING

  • Rail Style Terminal Stand TT Series
  • Rail Style Terminal Stand TT Series
  • Rail Style Terminal Stand TT Series
  • Rail Style Terminal Stand TT Series
  • Rail Style Terminal Stand TT Series

Rail Style Terminal Stand TT Series TT 10 SK

3.00 (1)
Item.#
06946326
Mfr.#
TT 10 SK
Package Qty.
1Box(20PC)
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Current (A)
15
Pitch between Terminals (mm)
8
Rated Insulation Voltage (V)
600
Connectable Wire (mm2)
1.25
Relative Humidity
45 - 85%
Conformity Standard
JIS C2811(industrial terminal block)
Temperature rise
40 deg C or less (rise-in-heat value of electric conduction metal fittings)
Compatible Rail Width (mm)
35 mm wide DIN rail compatible two-step terminal block
Specification
35 mm width DIN rail compatible two-step terminal block
Terminal Screws
M3x8
Rated Impulse Withstand Voltage (kV)
6
Withstand Voltage
2500V, 1 minute
Weight (g)
15
Material
Polycarbonate (room terminal unit)
Ambient Temperature
-20 to 55 deg C (however, no freezing or condensation)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
100 and above (between each live parts, or between each live part and metal mounting plate)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When the board is narrow
3
From Japan
On 2018-04-11 13:41:25
If you make the terminal board two-tier, you will connect up and down thinking about it, so I do not really want to use the connection speed. However, the size of the board may be limited, and we are using it in a way in that case. Product is a thing without problem. However, due to these circumstances, I can not like this product by all means. I hate it even if I am a monster hatred.
This review is about item#6946326.