Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • End Plate

End Plate TXA 15

5.00 (2)
Item.#
06946387
Mfr.#
TXA 15
Package Qty.
1Box(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
4
Compatible Unit Model
TX150 for
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
End of terminal block
5
From Japan
On 2015-12-19 17:30:39
There is no particular problem with the thing you are using from the front.
This review is about item#06946335.
End of terminal
5
From Japan
On 2014-11-12 11:10:50
Products that fit the terminal
This review is about item#06946335.