Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Terminal Cover

Terminal Cover TXB2

4.00 (2)
Item.#
06946457
Mfr.#
TXB2
Package Qty.
1Bag(5PC)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Unit Model
For TX7,10S,10,20, TXU7,10S,10, 20 use
Length (mm)
500
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-11-22 12:56:08
Very beautiful, easy to use, I will buy next time as well.
This review is about item#6946457.
Terminal block cover
3
From Japan
On 2014-01-10 12:15:30
We decide the length by the terminal board and cut it, but please sell one by one.
This review is about item#06946466.