Buy more than* S$200* and get FREE SHIPPING

  • Terminal Cover
  • Terminal Cover
  • Terminal Cover

Terminal Cover TRB 3

4.00 (2)
Item.#
06946466
Mfr.#
TRB 3
Package Qty.
1Bag(5PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Width x Length) (mm)
49x500
Specification
Insertion type
Length (mm)
500
Material
Transparent polycarbonate
Compatible Unit Model
TX30, TX50, TXU30, TXU50, TN30BK, TR30K
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-11-22 12:56:08
Very beautiful, easy to use, I will buy next time as well.
This review is about item#6946457.
Terminal block cover
3
From Japan
On 2014-01-10 12:15:30
We decide the length by the terminal board and cut it, but please sell one by one.
This review is about item#06946466.