Buy more than* S$200* and get FREE SHIPPING

  • Terminal Cover
  • Terminal Cover
  • Terminal Cover

Terminal Cover TRB 6

4.00 (2)
Item.#
06946475
Mfr.#
TRB 6
Package Qty.
1Bag(5PC)
Ship pack of
1
29.86 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Width x Length) (mm)
56x500
Specification
Buckling type
Length (mm)
500
Material
Transparent polycarbonate
Compatible Unit Model
TX60, TXU60, TN60BK, TR60K,
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-11-22 12:56:08
Very beautiful, easy to use, I will buy next time as well.
This review is about item#6946457.
Terminal block cover
3
From Japan
On 2014-01-10 12:15:30
We decide the length by the terminal board and cut it, but please sell one by one.
This review is about item#06946466.