Buy more than* S$200* and get FREE SHIPPING

  • Terminal Cover

Terminal Cover TRB 40N

3.00 (1)
Item.#
06946502
Mfr.#
TRB 40N
Package Qty.
1Bag(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.25 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Transparent polycarbonate
Dimensions (Width x Length) (mm)
124x500
Length (mm)
500
Specification
Insertion type
Compatible Unit Model
TX400,TXW400,TX600,TN400K,TR400K
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Terminal block cover
3
From Japan
On 2014-01-10 12:15:30
Cut to decide the length of the terminal block, but it wishes to sell one by one.
This review is about item#06946466.