Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Registered Seal

Registered Seal TRC 22

4.00 (2)
Item.#
06946545
Mfr.#
TRC 22
Package Qty.
1PC
Ship pack of
1
3.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
0.5
Compatible Unit Model
For TX - TXU - TT series
Material
Vinyl chloride
Length (m)
5
Specification
Name sticker
Width (mm)
9.5
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Control panel / switchboard remodeling
3
From Japan
On 2015-12-24 09:23:06
Because the standard product, it may also be diverted to the other.
This review is about item#06946536.
Line number entry
5
From Japan
On 2015-08-28 18:01:16
It was purchased as a replacement of the existing terminal block. The size of the different common terminal block good think there is no waste because it can be used.
This review is about item#06946545.