Buy more than* S$200* and get FREE SHIPPING

  • DIN Rail
  • DIN Rail
  • DIN Rail

DIN Rail TXDA 2

4.00 (2)
Item.#
06946554
Mfr.#
TXDA 2
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
175
Material
Aluminum
Type
35mmDIN standard rail
Length (mm)
1005
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Production of control equipment
5
From Japan
On 2017-03-22 15:07:58
You can cut it to your favorite length yourself. It is more affordable to buy here than to find what you want.
This review is about item#06946554.
Panel assembly
3
From Japan
On 2014-03-19 13:08:02
Easy to use
This review is about item#06946554.