Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DIN C Type Combined Use Rail
  • DIN C Type Combined Use Rail
  • DIN C Type Combined Use Rail

DIN C Type Combined Use Rail TRDA 2

Item.#
06946563
Mfr.#
TRDA 2
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
215
Material
Aluminum
Type
35mmDIN antique C shape combined use rail
Length (mm)
1005