Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block TR
  • Terminal Block TR
  • Terminal Block TR

Terminal Block TR TR10

Item.#
06946581
Mfr.#
TR10
Package Qty.
1Box(60PC)
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Color
Brown
Maximum Current (A)
20
Terminal Screws
M3.5x8
Specification
Terminal block dedicated for KASUGA C type rail
Rated Insulation Voltage (V)
600
Connectable Wire (mm2)
2
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.