Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Terminal Block TR
  • Terminal Block TR
  • Terminal Block TR

Terminal Block TR TR20

Item.#
06946597
Mfr.#
TR20
Package Qty.
1Box(60PC)
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Current (A)
40
Terminal Screws
M4x10
Rated Insulation Voltage (V)
600
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Connectable Wire (mm2)
5.5
Color
Brown
Specification
Terminal block dedicated for KASUGA C type rail