Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block TR
  • Terminal Block TR
  • Terminal Block TR

Terminal Block TR TR60

Item.#
06946615
Mfr.#
TR60
Package Qty.
1Box(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Rated Insulation Voltage (V)
600
Connectable Wire (mm2)
22
Color
Brown
Specification
Terminal block dedicated for KASUGA C type rail
Maximum Current (A)
90
Terminal Screws
M6x12
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.