Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block TR
  • Terminal Block TR
  • Terminal Block TR

Terminal Block TR TR100

Item.#
06946624
Mfr.#
TR100
Package Qty.
1Box(6PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Connectable Wire (mm2)
38
Color
Brown
Maximum Current (A)
130
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Terminal Screws
M8x14
Rated Insulation Voltage (V)
600
Specification
Terminal block dedicated for KASUGA C type rail