Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block TR
  • Terminal Block TR
  • Terminal Block TR

Terminal Block TR TR200

Item.#
06946633
Mfr.#
TR200
Package Qty.
1Box(3PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
36.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Color
Brown
Maximum Current (A)
240
Terminal Screws
M10x20
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
600
Connectable Wire (mm2)
100
Specification
Terminal block dedicated for KASUGA C type rail