Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Terminal Block TR
  • Terminal Block TR
  • Terminal Block TR

Terminal Block TR TR400

Item.#
06946642
Mfr.#
TR400
Package Qty.
1Box(3PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
74.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color
Brown
Maximum Current (A)
400
Terminal Screws
M12x25
Specification
Terminal block dedicated for KASUGA C type rail
Rated Insulation Voltage (V)
600
Connectable Wire (mm2)
200
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.