Buy more than* S$200* and get FREE SHIPPING

  • Registered Seal

Registered Seal TRC 11

4.00 (2)
Item.#
06946703
Mfr.#
TRC 11
Package Qty.
1PC
Ship pack of
1
3.94 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
0.5
Compatible Unit Model
TR Series
Material
Fiber
Length (m)
5
Specification
Name sticker
Width (mm)
6.5
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Control panel / switchboard remodeling
3
From Japan
On 2015-12-24 09:23:06
Because the standard product, it may also be diverted to the other.
This review is about item#06946536.
Line number entry
5
From Japan
On 2015-08-28 18:01:16
It was purchased as a replacement of the existing terminal block. The size of the different common terminal block good think there is no waste because it can be used.
This review is about item#06946545.