Buy more than* S$200* and get FREE SHIPPING

  • Registered Seal

Registered Seal TRC 12

4.33 (3)
Item.#
06946712
Mfr.#
TRC 12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.5
Length (m)
5
Material
PVC
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Unit Model
TR Series
Width (mm)
6.5
Specification
Name sticker
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-11-22 12:57:09
Very beautiful, easy to use, I will buy next time as well.
This review is about item#6946545.
Control panel / power distribution board remodel
3
From Japan
On 2015-12-24 09:23:06
Since it is a standard item, it can be diverted to others.
This review is about item#06946536.
Line number entry
5
From Japan
On 2015-08-28 18:01:16
I bought it for replacing the existing terminal block. I think that it is useless because it can be used in common with terminal blocks of different sizes.
This review is about item#06946545.