The reviews are automatic translation.
Lubrication of oil
From Japan
On 2017-03-24 16:32:34
As I thought, I did not get along well with the mouth of a can drink, and I stopped using it a lot at once.
engine oil
From Japan
On 2017-03-01 09:46:56
It is a very good product. Because the viscosity of winter oil is high, I thought that it would be better if we had more emissions.
As a valve for a single can
From Japan
On 2015-09-08 15:52:19
Very well-used, there is no leak so far.
Brake oil faucet
From Japan
On 2015-05-05 18:51:27
It is possible to use without leakage.
Oil supply from pail cans
From Japan
On 2014-09-11 15:06:26
I think that the usability is very good. There was no drooling oil etc., the installation method was also easy. After all, it is a bit pricey ........
I will transfer one can of oil
From Japan
On 2014-07-28 16:21:34
Until now, I was in trouble spilling, but I can not spill over using purchase I think that the price is useful, I think that the usage will expand if you can study a little more
Replenishment from one can
From Japan
On 2013-05-27 10:53:59
Although it is used by being attached to a single can, since it is kept in a vertical position, it is not a problem for now, but we will look at durability in the future process of use. If the price becomes cheaper a little, we will consider additional purchase.
Engine oil change
From Japan
On 2012-12-10 10:18:18
The oil leaked from the packing in about 1 year. Six months later already a little leaked out. Since the packing has not deteriorated or collapsed, it seems that there is a problem with the power to suppress the packing. I need improvement or countermeasure · · · The price is quite high so I wish there were no problems in the neighborhood ... But also what should I do if there is something like a shim (spacer) for countermeasures · · ·
I am using it to dispense the coolant from the pail can.
From Japan
On 2012-09-20 09:22:21
Ease of use, I often want a lot, but because the price is expensive, I can use one. I understand that the bulb of the ball cock is expensive, but what is the price that does not manage anyhow?
For oil dispensing from pail cans.
From Japan
On 2011-03-06 18:39:06
The product is extremely excellent without oil drip and leakage. It's just too expensive, it's about 2,000 yen at most if this is a small item.