Buy more than* S$200* and get FREE SHIPPING

  • Valve for Eighteen Litre Drum

Valve for Eighteen Litre Drum MWC-40BS Green

4.45 (11)
Item.#
06947473
Mfr.#
MWC-40BS Green
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
So if you install the oil filler plug "cokkun" the can will be hermetically sealed that's why you must open the air vent on the can surface. Not use solvents such as thinner, trichloroethylene. Not use with volatile type oils such as gasoline and
Port Size (phimm)
JIS type cap 40
Compatible Outside Diameter (phi mm)
40 exclusive use
Weight (g)
290
Dimension (mm)
70x55x150
Compatible
pail can, 5-gallon squareuare can
Purpose
Oil, water, detergent, alcohol, and others
Valve Diameter (phi mm)
15 (1/2)
Valve Type
Ball valve (full bore)
Connection Diameter
JISB type cap phi40
Lever Color
Green
Material
Valve: BS (NicrP) adapter unit: PP glass entrance elbow: PP gasket: NBR lever section: SUS
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Lubrication of oil
1
From Japan
On 2017-03-24 16:32:34
As I thought, I did not get along well with the mouth of a can drink, and I stopped using it a lot at once.
This review is about item#6947464.
engine oil
4
From Japan
On 2017-03-01 09:46:56
It is a very good product. Because the viscosity of winter oil is high, I thought that it would be better if we had more emissions.
This review is about item#6947491.
As a valve for a single can
5
From Japan
On 2015-09-08 15:52:19
Very well-used, there is no leak so far.
This review is about item#06947482.
Brake oil faucet
5
From Japan
On 2015-05-05 18:51:27
It is possible to use without leakage.
This review is about item#06947491.
Oil supply from pail cans
5
From Japan
On 2014-09-11 15:06:26
I think that the usability is very good. There was no drooling oil etc., the installation method was also easy. After all, it is a bit pricey ........
This review is about item#06947464.
I will transfer one can of oil
5
From Japan
On 2014-07-28 16:21:34
Until now, I was in trouble spilling, but I can not spill over using purchase I think that the price is useful, I think that the usage will expand if you can study a little more
This review is about item#06947464.
Replenishment from one can
5
From Japan
On 2013-05-27 10:53:59
Although it is used by being attached to a single can, since it is kept in a vertical position, it is not a problem for now, but we will look at durability in the future process of use. If the price becomes cheaper a little, we will consider additional purchase.
This review is about item#06947482.
Engine oil change
4
From Japan
On 2012-12-10 10:18:18
The oil leaked from the packing in about 1 year. Six months later already a little leaked out. Since the packing has not deteriorated or collapsed, it seems that there is a problem with the power to suppress the packing. I need improvement or countermeasure · · · The price is quite high so I wish there were no problems in the neighborhood ... But also what should I do if there is something like a shim (spacer) for countermeasures · · ·
This review is about item#06947473.
I am using it to dispense the coolant from the pail can.
5
From Japan
On 2012-09-20 09:22:21
Ease of use, I often want a lot, but because the price is expensive, I can use one. I understand that the bulb of the ball cock is expensive, but what is the price that does not manage anyhow?
This review is about item#06947473.
For oil dispensing from pail cans.
5
From Japan
On 2011-03-06 18:39:06
The product is extremely excellent without oil drip and leakage. It's just too expensive, it's about 2,000 yen at most if this is a small item.
This review is about item#06947464.