Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ 6001ZZE

5.00 (7)
Item.#
06947665
Mfr.#
6001ZZE
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Weight (kg)
0.023
Type
Double shield type
Standard Static Rating Load (N)
2390
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 27000
Width B (mm)
8
Material
High carbon chromium bearing steel
Standard Dynamic Load Rating (N)
5100
Inside Diameter d (phi mm)
12
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
28
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-07-09 15:27:28
As a mechanical part exchange, it was possible to use it without particular problem.
This review is about item#6947665.
Bicycle Wheel Bearing Change
5
From Japan
On 2015-12-09 23:05:13
I bought it for bearing replacement of Fulcrum racing 7. It rotates smoothly.
This review is about item#06947665.
The axis of the band saw board's boule
5
From Japan
On 2015-10-24 16:26:31
Smooth, silent and perfect. It is safe because it can be purchased with a monotaro. I am saved.
This review is about item#06947683.
Maintenance of bearing part of ATV
5
From Japan
On 2013-03-28 20:04:28
As expected it is made in Japan. Although the suspicious bearing so far has a feeling of roughness, this is a sense of korokoro, sue.
This review is about item#06947726.
Tool parts
5
From Japan
On 2012-10-06 18:44:11
I am satisfied that I can purchase at a low price.
This review is about item#06947683.
Eco-run parts
5
From Japan
On 2012-09-07 19:07:14
It is good that NACHI bearings can be obtained with a short delivery time and low price
This review is about item#06947665.
We will use it as a part of the machine.
5
From Japan
On 2012-01-18 14:59:29
The rotation became smoother, and the machine became usable with confidence.
This review is about item#06947656.