Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ 6205ZZE

5.00 (12)
Item.#
06947832
Mfr.#
6205ZZE
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
15
Weight (kg)
0.128
Type
Double shield type
Standard Static Rating Load (N)
7900
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 12000
Outside Diameter D (phi mm)
52
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N)
14000
Inside Diameter d (phi mm)
25
Chamfer Dimensions r (mm)
1 (min)
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Flexible tube drawing out
4
From Japan
On 2014-04-14 09:12:50
Those who hit with a hammer can dramatically shorten the working time, but I think that this is the only time to make a short pipe. It is recommended to use impact wrench with 14 wrenches.
This review is about item#37709077.
Package of newspaper & cardboard to recycle
4
From Japan
On 2014-03-17 14:04:02
I can tie it strongly. I pulled a bit of white string paper which I bought before when it pulls a little strongly but this seems to be okay.
This review is about item#37068561.
Wagon R (MH 23 S) oil change work
5
From Japan
On 2014-01-18 15:58:20
This will be the third purchase. Anyway, since it is a consumable item, I think that I will keep using it if I have no problem in performance at this price.
This review is about item#09600674.
Tightening of hexagon screw with crosshole, for removal. + Use in places where drivers can not be used.
4
From Japan
On 2013-12-28 12:25:08
There is no particular problem. It is hard to rust as it is surface treated. It was the cheapest price I examined, but it is saved if it is cheaper.
This review is about item#10384534.
Attach to the white board
5
From Japan
On 2013-12-24 16:33:08
Convenient because it can be carved into various sizes
This review is about item#37178644.
Milking operation
1
From Japan
On 2013-12-17 05:58:01
Since there is a factor of the price rise of natural rubber and the progress of depreciation of the yen, please increase the price, that is, raise the price and ensure the appropriate quality of the product. Since it is used for business use, certain quality should be demanded beyond price. I am buying 10 boxes at a time. With this, the repeater will go away.
This review is about item#32696334.
Metal processing (scribbling work) Since the hand was a bit dark feeling, I lighted about 1M above.
5
From Japan
On 2013-12-09 19:18:58
As I thought, the hand is easy to see and I am satisfied, I think that injury will also decrease a little.
This review is about item#34907817.
Connection of wires
3
From Japan
On 2013-11-23 13:44:01
There are no problems on the product itself, but shipping is too late. I ordered it because it was shipped on the day, but after 9 days we received it, we procured at another company without making a mistake on the construction day.
This review is about item#37095956.
When changing engine oil
3
From Japan
On 2013-11-18 10:42:06
The color changed from black to white, and the diameter became slightly larger, but the wrench which I used to be able to use could not be used.
This review is about item#09600692.
Tube repair work etc.
4
From Japan
On 2013-11-14 15:53:02
Location is easy to understand even in a dark place, durability is satisfied
This review is about item#39326454.