Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ 6207ZZE

5.00 (12)
Item.#
06947857
Mfr.#
6207ZZE
Package Qty.
1PC
Ship pack of
1
10.19 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
Standard Dynamic Load Rating (N)
25700
Inside Diameter d (phi mm)
35
Chamfer Dimensions r (mm)
1.1 (Minimum)
Outside Diameter D (phi mm)
72
Type
Double shield type
Standard Static Rating Load (N)
15300
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 9000
Width B (mm)
17
Weight (kg)
0.288
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2015-12-10 23:48:23
I was glad I could buy it cheaply
This review is about item#06947787.
Mechanical disassembly maintenance
5
From Japan
On 2015-08-25 09:31:51
No problem. This is cheaper than buying at a hardware store for a bit. Anyway, I will definitely get it.
This review is about item#06947857.
Hitachi's motors overhaul
5
From Japan
On 2015-04-21 19:13:29
Nevertheless it was the same manufacturer as the bearing that we had until now. All the seals and packing were weathered, but only the bearings were fine. I hear that the NACHI bearing is good, but it may be exactly right. However, the small variation is defective in the ball.
This review is about item#06947814.
Maintenance for motor bearings
5
From Japan
On 2015-02-04 13:20:44
As expected it is less NACHI 's bearings and less reduction than other ones. I'm thinking of asking again next time.
This review is about item#06947805.
Range hood VT - 60 motor bearing Removal of replacement motor and soldering of wiring etc. It took quite a while time.
5
From Japan
On 2015-01-20 00:13:05
I could use it normally.
This review is about item#06947787.
Repair of power tool
5
From Japan
On 2014-05-27 14:32:53
There is no monotaro brand at all. It is about 1/10 of the life span of domestic production, but this is very good!
This review is about item#06947796.
Change fan bearings' bearings
5
From Japan
On 2013-07-03 17:02:27
There is no problem after replacement, how about displaying it as a guide such as bearing life etc.?
This review is about item#06947805.
tool
5
From Japan
On 2012-08-29 18:23:35
Very good
This review is about item#06947814.
For bowling pin setters
5
From Japan
On 2012-07-18 17:11:51
Currently it is used without problems.
This review is about item#06947787.
Precision machinery
5
From Japan
On 2011-10-11 18:27:51
Was good. It was inexpensive compared with other makers
This review is about item#06947823.