Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ 6208ZZE

5.00 (12)
Item.#
06947866
Mfr.#
6208ZZE
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
Standard Dynamic Load Rating (N)
29100
Inside Diameter d (phi mm)
40
Chamfer Dimensions r (mm)
1.1 (Minimum)
Outside Diameter D (phi mm)
80
Type
Double shield type
Standard Static Rating Load (N)
17900
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 8200
Width B (mm)
18
Weight (kg)
0.366