Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ 6301ZZE

4.62 (8)
Item.#
06947927
Mfr.#
6301ZZE
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Minimum da)(mm)
18
Standard Static Rating Load (N)
4250
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 19000
Outside Diameter D (phi mm)
37
Weight (kg)
0.06
Material
High carbon chromium bearing steel
Mounting Dimensions (Maximum Da)(mm)
31
Standard Dynamic Load Rating (N)
9750
Inside Diameter d (phi mm)
12
Chamfer Dimensions r (mm)
1 (Minimum)
Width B (mm)
12
Type
Double shield type
Mounting Dimensions (Maximum ra)(mm)
1.0
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-10-27 16:54:59
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#6947936.
Replaced as it broke
5
From Japan
On 2017-06-16 17:04:45
When I ordered to an agency, it was said that it would take a delivery date, I ordered it here. It was cheaply obtained and it was good.
This review is about item#06947981.
Machine maintenance
5
From Japan
On 2017-05-20 11:58:35
With reliable manufacturers, when purchasing on a category special price day, it is satisfying to buy it quite cheaply.
This review is about item#6947981.
Replacing Wheel Bearings
5
From Japan
On 2015-11-10 22:28:34
Domestic products are very good.
This review is about item#06947936.
Machine maintenance
5
From Japan
On 2015-02-26 14:27:55
There is no problem at all. Manufacturer's products are cheap. I will order again.
This review is about item#06947997.
Wheel bearing exchange of motorcycle
5
From Japan
On 2015-02-09 22:55:22
It is cheaper than genuine parts, and it is satisfying with bearings more than price. The wheel is a smooth movement. I will also purchase it next time.
This review is about item#06947936.
Mechanical parts
5
From Japan
On 2011-03-09 17:55:48
There was not a problem
This review is about item#06947997.
Draw out the workbench
3
From Japan
On 2008-02-12 20:47:31
Heavy object pulled out lightly
This review is about item#06947927.