Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ 6307ZZE

4.60 (5)
Item.#
06947981
Mfr.#
6307ZZE
Package Qty.
1PC
Ship pack of
1
14.57 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 8400
Outside Diameter D (phi mm)
80
Weight (kg)
0.457
Material
High carbon-chromium bearing steel
Mounting Dimensions (Maximum Da)(mm)
71
Standard Dynamic Load Rating (N)
33500
Inside Diameter d (phi mm)
35
Chamfer Dimensions r (mm)
1.5 (min)
Width B (mm)
21
Type
Double shield type
Mounting Dimensions (Maximum ra)(mm)
1.5
Mounting Dimensions (Minimum da)(mm)
44
Standard Static Rating Load (N)
19200
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Replacement of wheel bearings
5
From Japan
On 2015-11-10 22:28:34
Of domestic products thing very good.
This review is about item#06947936.
Machinery maintenance
5
From Japan
On 2015-02-26 14:27:55
There is no problem. Inexpensive brand item. In addition to order.
This review is about item#06947997.
Wheel bearings exchange of bike
5
From Japan
On 2015-02-09 22:55:22
Less expensive than brand-name parts, it is a big satisfaction in more than bearing price. Wheel is a smooth motion. I will buy next time.
This review is about item#06947936.
Machinery parts
5
From Japan
On 2011-03-09 17:55:48
There was no trouble.
This review is about item#06947997.
Drawer of workbench
3
From Japan
On 2008-02-12 20:47:31
Withdrawal of heavy became lightly
This review is about item#06947927.