Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ 6310ZZE

4.60 (5)
Item.#
06948015
Mfr.#
6310ZZE
Package Qty.
1PC
Ship pack of
1
32.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Double shield type
Standard Dynamic Load Rating (N)
62000
Inside Diameter d (phi mm)
50
Chamfer Dimensions r (mm)
2 (Minimum)
Width B (mm)
27
Material
High carbon chromium bearing steel
Standard Static Rating Load (N)
38000
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 6200
Outside Diameter D (phi mm)
110
Weight (kg)
1.07
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Replacement of wheel bearings
5
From Japan
On 2015-11-10 22:28:34
Of domestic products thing very good.
This review is about item#06947936.
Machinery maintenance
5
From Japan
On 2015-02-26 14:27:55
There is no problem. Inexpensive brand item. In addition to order.
This review is about item#06947997.
Wheel bearings exchange of bike
5
From Japan
On 2015-02-09 22:55:22
Less expensive than brand-name parts, it is a big satisfaction in more than bearing price. Wheel is a smooth motion. I will buy next time.
This review is about item#06947936.
Machinery parts
5
From Japan
On 2011-03-09 17:55:48
There was no trouble.
This review is about item#06947997.
Drawer of workbench
3
From Japan
On 2008-02-12 20:47:31
Withdrawal of heavy became lightly
This review is about item#06947927.