Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ 6800ZZE

Item.#
06948042
Mfr.#
6800ZZE
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.005
Material
High carbon chromium bearing steel
Type
Double shield type
Standard Dynamic Load Rating (N)
2120
Inside Diameter d (phi mm)
10
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
19
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
17
Mounting Dimensions (Minimum da)(mm)
12
Standard Static Rating Load (N)
985
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 37000
Width B (mm)
5