Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ 6801ZZE

Item.#
06948051
Mfr.#
6801ZZE
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Width B (mm)
5
Weight (kg)
0.006
Material
High carbon chromium bearing steel
Type
Double shield type
Standard Dynamic Load Rating (N)
1920
Inside Diameter d (phi mm)
12
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
21
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
19
Mounting Dimensions (Minimum da)(mm)
14
Standard Static Rating Load (N)
1040
Allowable Number of Rotations (min-1r.p.m)
Grease lubricant: 32000