Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ 6802ZZE

Item.#
06948067
Mfr.#
6802ZZE
Package Qty.
1PC
Ship pack of
1
6.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
1260
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 27000
Width B (mm)
5
Weight (kg)
0.007
Material
High carbon chromium bearing steel
Type
Double shield type
Standard Dynamic Load Rating (N)
2080
Inside Diameter d (phi mm)
15
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
24
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
22
Mounting Dimensions (Minimum da)(mm)
17