Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ 6803ZZE

Item.#
06948076
Mfr.#
6803ZZE
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
19
Standard Static Rating Load (N)
1570
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 25000
Width B (mm)
5
Weight (kg)
0.008
Mounting Dimensions (Maximum Da)(mm)
24
Standard Dynamic Load Rating (N)
2630
Inside Diameter d (phi mm)
17
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
26
Mounting Dimensions (Maximum ra)(mm)
0.3