Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ 6804ZZE

Item.#
06948085
Mfr.#
6804ZZE
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.019
Material
High carbon-chromium bearing steel
Type
Double shield type
Standard Dynamic Load Rating (N)
4000
Inside Diameter d (phi mm)
20
Chamfer Dimensions r (mm)
0.3 (min)
Outside Diameter D (phi mm)
32
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
30
Mounting Dimensions (Minimum da)(mm)
22
Standard Static Rating Load (N)
2640
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 20000
Width B (mm)
7